This item is Discontinued.

Ginger 18" Towel Bar in Satin Nickel 2802/SN

18" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 2802/SN
  • Zoro # G7186926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2802/SN
Zoro #
G7186926
UPC #
736752867874
Country of Origin
United States

Dimensions

Width
3.5
Height
19.7
Length
21

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
1.5

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.