This item is Discontinued.

Ginger 18" Towel Bar in Satin Nickel 4902/SN

18" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 4902/SN
  • Zoro # G7189403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4902/SN
Zoro #
G7189403
UPC #
736752920968
Country of Origin
United States

Dimensions

Width
20.31
Height
3
Length
22

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
1.4

Description

Decorative and artistic, yet clean and modern, Cayden is the quintessential transitional design. Concave posts and escutcheons compliment the uniquely curved bars, setting this collection apart from the crowd.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.