Zoro Homepage

20" X 36" Frameless Pivoting Mirror in Polished Chrome / Large

  • Mfr # 0142N/PC

  • Zoro # G7736076


product price: $285.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
5
Finish
Polished Chrome
Width
24.44
ADA Compliant
No
Length
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0142N/PC
Zoro #
G7736076
UPC #
736752860622
Country of Origin
United States

Dimensions

Height
5
Width
24.44
Length
43

Details

Item
20" X 36" Frameless Pivoting Mirror in Polished Chrome / Large
Finish
Polished Chrome
ADA Compliant
No
Weight
11.42

Description

City 212® solid brass lighting and mirrors are inspired by early 20th century design. It is at once retro, architectural and urban.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.