This item is Discontinued.

Ginger 24" Towel Bar in Polished Chrome 0203/PC

24" Towel Bar in Polished Chrome (Discontinued)

  • Mfr # 0203/PC
  • Zoro # G7200698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0203/PC
Zoro #
G7200698
UPC #
736752854164
Country of Origin
United States

Dimensions

Width
3.4
Height
25.8
Length
27

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
3

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.