Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 24" Towel Bar in Polished Nickel 4803/PN

24" Towel Bar in Polished Nickel (Discontinued)

  • Mfr # 4803/PN
  • Zoro # G7200472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4803/PN
Zoro #
G7200472
UPC #
736752921446
Country of Origin
United States

Dimensions

Width
3.6
Height
26.2
Length
28

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
2.55

Description

Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.