Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 24" Towel Bar in Satin Nickel 2603/SN

24" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 2603/SN
  • Zoro # G7202037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2603/SN
Zoro #
G7202037
UPC #
736752856236
Country of Origin
United States

Dimensions

Width
3.4
Height
26.1
Length
27

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
1.8

Description

London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.