Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 24" Towel Bar in Satin Nickel 3003/SN

24" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 3003/SN
  • Zoro # G7202064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003/SN
Zoro #
G7202064
UPC #
736752880200
Country of Origin
United States

Dimensions

Width
3.6
Height
25
Length
28

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
1

Description

Architectural and modern, less becomes more in the FrameĀ® collection. The collection is characterized by open structural posts crafted to their essential form; nothing is wasted, producing an effect of strength and lightness. Forged in solid brass the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.