
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553G/PN
Zoro #
G7740748
UPC #
736752923754
Country of Origin
United States
Dimensions
Height
2
Width
5
Length
9
Details
Item
6" Corner Basket in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
1.05
Description
Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.