This item is Discontinued.

Ginger 27 L, Chelsea, 18" Grab Bar in Polished Brass, Polished Brass 1162/PB

27 L, Chelsea, 18" Grab Bar in Polished Brass, Polished Brass (Discontinued)

  • Mfr # 1162/PB
  • Zoro # G7745553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1162/PB
Zoro #
G7745553
UPC #
736752116231
Country of Origin
United States

Dimensions

Length
27
Width
2.8
Height
21
Bar Length
18"

Details

Finish
Polished Brass
Type
Chelsea
Standards
ASTM F446 Standards, ADA Compliant
Dia
1-1/4"
Item
18" Grab Bar in Polished Brass
Features
Classic Reimagined, Chelsea Coordinates Seamlessly with a Wide Variety of Traditional Faucets
ADA Compliant
No
Weight
3.15

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.