This item is Discontinued.

Ginger 27 L, Empire, 16" Grab Bar in Satin Nickel, Satin Nickel 661/SN

27 L, Empire, 16" Grab Bar in Satin Nickel, Satin Nickel (Discontinued)

  • Mfr # 661/SN
  • Zoro # G7733407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661/SN
Zoro #
G7733407
UPC #
736752751913
Country of Origin
United States

Dimensions

Length
27
Width
2.8
Height
19
Bar Length
16"

Details

Finish
Satin Nickel
Type
Empire
Standards
ASTM F446 Standards, ADA Compliant
Dia
1.3"
Item
16" Grab Bar in Satin Nickel
Features
Slip Back into a Time of Art Deco, when Architecture, High Fashion and Romanticism Created Drama. Empire Revives that Period through its Pure Deco Lines and Superb Detailing. Crafted and Hand Finished in the Finest Solid Brass, the Collection Easily Stands Alone as a Defining Decorative Element
ADA Compliant
No
Weight
1.35

Description

Slip back into a time of art deco, when architecture, high fashion and romanticism created drama. Empire revives that period through its pure deco lines and superb detailing. Crafted and hand finished in the finest solid brass, the collection easily stands alone as a defining decorative element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.