Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 29 L, Columnar, 18" Grab Bar in Polished Chrome, Polished Chrome 4562/PC

29 L, Columnar, 18" Grab Bar in Polished Chrome, Polished Chrome (Discontinued)

  • Mfr # 4562/PC
  • Zoro # G7729785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4562/PC
Zoro #
G7729785
UPC #
736752893187
Country of Origin
United States

Dimensions

Length
29
Width
3
Height
21
Bar Length
18"

Details

Finish
Polished Chrome
Type
Columnar
Standards
ASTM F446 Standards, ADA Compliant
Dia
1-1/4"
Item
18" Grab Bar in Polished Chrome
Weight
2.1
ADA Compliant
No

Description

With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.