This item is Discontinued.

Ginger 32" Double Towel Bar in Satin Nickel 2722-32/SN

32" Double Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 2722-32/SN
  • Zoro # G7189315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722-32/SN
Zoro #
G7189315
UPC #
736752858971
Country of Origin
United States

Dimensions

Width
34.19
Height
3
Length
33

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
3.1

Description

CirceĀ®'s outstanding beauty lies unquestionable in its gracefulness and fine detail. With its sensuous curves and artful detail, Circe is at once entirely fresh yet dreamily familiar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.