Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 41 L, Contemporary, 36" Grab Bar in Polished Chrome, Polished Chrome 5265/PC

41 L, Contemporary, 36" Grab Bar in Polished Chrome, Polished Chrome (Discontinued)

  • Mfr # 5265/PC
  • Zoro # G7731036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5265/PC
Zoro #
G7731036
UPC #
736752923358
Country of Origin
United States

Dimensions

Length
41
Width
2.8
Height
39
Bar Length
36"

Details

Finish
Polished Chrome
Type
Contemporary
Standards
ASTM F446 Standards, ADA Compliant
Dia
1.3"
Item
36" Grab Bar in Polished Chrome
Features
The Pairing of Elements, Round and Square, Contrasting yet Complementing, Combining to Create a Modern Alternative to the Uniformity of Minimalist Contemporary Design
Weight
5.7
ADA Compliant
No

Description

Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.