This item is Discontinued.

Ginger 6" Corner Basket in Satin Nickel 553G/SN

6" Corner Basket in Satin Nickel (Discontinued)

  • Mfr # 553G/SN
  • Zoro # G7735857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
553G/SN
Zoro #
G7735857
UPC #
736752867591
Country of Origin
United States

Dimensions

Height
2
Width
5
Length
9

Details

Item
6" Corner Basket in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
1.05

Description

Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.