This item is Discontinued.

Ginger 8" Toiletry Basket in Satin Nickel 551G/SN

8" Toiletry Basket in Satin Nickel (Discontinued)

  • Mfr # 551G/SN
  • Zoro # G7736164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551G/SN
Zoro #
G7736164
UPC #
736752867515
Country of Origin
United States

Dimensions

Height
7.9
Width
5.1
Length
9

Details

Item
8" Toiletry Basket in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
1.25

Description

Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.