Zoro Homepage

8" Towel Bar in Polished Chrome

  • Mfr # 0205/PC

  • Zoro # G7200673


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Width
3.4
Height
9.8
ADA Compliant
No
Length
11
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0205/PC
Zoro #
G7200673
UPC #
736752854188
Country of Origin
United States

Dimensions

Width
3.4
Height
9.8
Length
11

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
2

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.