Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger 9" Corner Basket in Satin Nickel 554G/SN

9" Corner Basket in Satin Nickel (Discontinued)

  • Mfr # 554G/SN
  • Zoro # G7745307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554G/SN
Zoro #
G7745307
UPC #
736752867652
Country of Origin
United States

Dimensions

Height
1.43
Width
9.1
Length
12

Details

Item
9" Corner Basket in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
1.7

Description

Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.