Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Double Post Toilet Tissue Holder  With Cover in Polished Nickel 5327/PN

Double Post Toilet Tissue Holder With Cover in Polished Nickel (Discontinued)

  • Mfr # 5327/PN
  • Zoro # G7739682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5327/PN
Zoro #
G7739682
UPC #
736752922535
Country of Origin
United States

Dimensions

Height
8.8
Width
5.3
Length
15

Details

Item
Double Post Toilet Tissue Holder With Cover in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
3.65

Description

the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.