This item is Discontinued.

Ginger Double Robe Hook in Satin Nickel 1111/SN

Double Robe Hook in Satin Nickel (Discontinued)

  • Mfr # 1111/SN
  • Zoro # G7736602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1111/SN
Zoro #
G7736602
UPC #
736752777203
Country of Origin
United States

Dimensions

Width
2.5
Height
2.8
Length
4

Details

Item
Double Robe Hook in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
0.35

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.