This item is Discontinued.

Ginger Hotel Shelf Mounting Kit in Polished Chrome 114B/PC

Hotel Shelf Mounting Kit in Polished Chrome (Discontinued)

  • Mfr # 114B/PC
  • Zoro # G7737835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114B/PC
Zoro #
G7737835
UPC #
736752741709
Country of Origin
United States

Dimensions

Height
2
Width
2.6
Length
8

Details

Item
Hotel Shelf Mounting Kit in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.4

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.