Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Hotelier 36" Grab Bar in Satin Nickel, 41 L, Solid Brass, Satin Nickel 0365/SN

Hotelier 36" Grab Bar in Satin Nickel, 41 L, Solid Brass, Satin Nickel (Discontinued)

  • Mfr # 0365/SN
  • Zoro # G7737013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0365/SN
Zoro #
G7737013
UPC #
736752852504
Country of Origin
United States

Dimensions

Length
41
Width
39
Height
4
Bar Length
36"

Details

Finish
Satin Nickel
Type
Hotelier
Material
Solid Brass
Standards
ASTM F446 Standards, ADA Compliant
Dia
1.3"
Item
36" Grab Bar in Satin Nickel
Includes
Self Draining Baskets, Shelves, Towel Bars
Features
Modern Classic in Solid Brass Draws its Appeal From its Simple, Clean Lines and Economical Pricing
Weight
5
ADA Compliant
No

Description

36" Grab Bar in Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.