
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4906/PN
Zoro #
G6604815
UPC #
736752921057
Country of Origin
United States
Dimensions
Dispenser Height
3 in
Dispenser Width
12.13 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Nickel
Finish
Polished Nickel
Description
Decorative and artistic, yet clean and modern, Cayden is the quintessential transitional design. Concave posts and escutcheons compliment the uniquely curved bars, setting this collection apart from the crowd.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.