This item is Discontinued.

Ginger Quadruple Robe Hook in Satin Nickel 2810Q/SN

Quadruple Robe Hook in Satin Nickel (Discontinued)

  • Mfr # 2810Q/SN
  • Zoro # G7737293
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2810Q/SN
Zoro #
G7737293
UPC #
736752868116
Country of Origin
United States

Dimensions

Width
2.4
Height
16.7
Length
19

Details

Item
Quadruple Robe Hook in Satin Nickel
Finish
Satin Nickel
Mounting Type
Surface Mounted
ADA Compliant
No
Weight
1.45

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.