
Recessed Toilet Tissue Holder in Polished Chrome (Discontinued)
- Mfr # 4528/PC
- Zoro # G6744158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4528/PC
Zoro #
G6744158
UPC #
736752893026
Country of Origin
United States
Dimensions
Dispenser Width
8.75 in
Dispenser Height
2.6 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Chrome
Dispenser Mounting
Recessed
Finish
Polished Chrome
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.