This item is Discontinued.

Ginger Shower Rod Brackets in Satin Nickel 4839B/SN

Shower Rod Brackets in Satin Nickel (Discontinued)

  • Mfr # 4839B/SN
  • Zoro # G7737808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4839B/SN
Zoro #
G7737808
UPC #
736752921682
Country of Origin
United States

Dimensions

Height
2
Width
4
Length
7

Details

Item
Shower Rod Brackets in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
1

Description

Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.