Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Shower Rod Brackets in Satin Nickel 5239B/SN

Shower Rod Brackets in Satin Nickel (Discontinued)

  • Mfr # 5239B/SN
  • Zoro # G7742954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5239B/SN
Zoro #
G7742954
UPC #
736752923167
Country of Origin
United States

Dimensions

Height
3
Width
4
Length
5

Details

Item
Shower Rod Brackets in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
0.8

Description

Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.