This item is Discontinued.

Ginger Single Robe Hook in Polished Chrome 0210H/PC

Single Robe Hook in Polished Chrome (Discontinued)

  • Mfr # 0210H/PC
  • Zoro # G7735385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0210H/PC
Zoro #
G7735385
UPC #
736752854287
Country of Origin
United States

Dimensions

Height
1.8
Width
2.4
Length
4

Details

Item
Single Robe Hook in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
1

Description

The SineĀ® collection is architectural in conception and form, with the sine symbol (~) deftly incorporated as its distinct accent. Forged in solid brass, the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, shower rods and hotel shelves, in addition to mirrors and sconce lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.