Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Single Robe Hook in Polished Chrome 3010/PC

Single Robe Hook in Polished Chrome (Discontinued)

  • Mfr # 3010/PC
  • Zoro # G7740118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010/PC
Zoro #
G7740118
UPC #
736752880026
Country of Origin
United States

Dimensions

Height
0.8
Width
1.8
Length
5

Details

Item
Single Robe Hook in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.3

Description

Architectural and modern, less becomes more in the FrameĀ® collection. The collection is characterized by open structural posts crafted to their essential form; nothing is wasted, producing an effect of strength and lightness. Forged in solid brass the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.