Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Single Robe Hook in Satin Nickel 2810/SN

Single Robe Hook in Satin Nickel (Discontinued)

  • Mfr # 2810/SN
  • Zoro # G7729618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810/SN
Zoro #
G7729618
UPC #
736752868055
Country of Origin
United States

Dimensions

Height
2.2
Width
2.4
Length
5

Details

Item
Single Robe Hook in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Mounting Type
Surface Mounted
Weight
0.35

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.