Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Soap Basket in Polished Nickel G500/PN

Soap Basket in Polished Nickel (Discontinued)

  • Mfr # G500/PN
  • Zoro # G7734825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G500/PN
Zoro #
G7734825
UPC #
736752734305
Country of Origin
United States

Dimensions

Height
1
Width
4
Length
7

Details

Item
Soap Basket in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.75

Description

Soap Basket in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.