Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Towel Ring in Satin Nickel 5305/SN

Towel Ring in Satin Nickel (Discontinued)

  • Mfr # 5305/SN
  • Zoro # G7733958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305/SN
Zoro #
G7733958
UPC #
736752922368
Country of Origin
United States

Dimensions

Width
2.9
Height
9.6
Length
15

Details

Item
Towel Ring in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
1.5

Description

the Dyad, the pairing of elements, round and square, contrasting yet complementing, combing to create a modern alternative to the uniformity of minimalist contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.