This item is Discontinued.

Ginger Towel Ring - Open in Satin Nickel 1121/SN

Towel Ring - Open in Satin Nickel (Discontinued)

  • Mfr # 1121/SN
  • Zoro # G7732628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1121/SN
Zoro #
G7732628
UPC #
736752778637
Country of Origin
United States

Dimensions

Width
2.4
Height
7.1
Length
10

Details

Item
Towel Ring - Open in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
0.8

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.