Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Triple Robe Hook in Satin Nickel 2810T/SN

Triple Robe Hook in Satin Nickel (Discontinued)

  • Mfr # 2810T/SN
  • Zoro # G7745133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810T/SN
Zoro #
G7745133
UPC #
736752868093
Country of Origin
United States

Dimensions

Height
11.7
Width
2.4
Length
12

Details

Item
Triple Robe Hook in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Mounting Type
Surface Mounted
Weight
1

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.