Shop GIOVENZANA
See all product information
Create Account
Non-Fusible, Switch, 600V AC, 3PST
- Mfr # A-101706G
- Zoro # G008664508
product price:Â
$
87.99
/ea
Key Features
Protection Method
Non-Fusible
Contact Form
3PST
Current Rating
32 A
Phase
Three
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-101706G
- Zoro #
- G008664508
- UPC #
- -
- Country of Origin
- Italy
- Item
- Switch
- Protection Method
- Non-Fusible
- Contact Form
- 3PST
- Current Rating
- 32 A
- Phase
- Three
- Environment
- Indoor
- Voltage
- 600V AC
- Handle Color
- Red
- Standards
- UL508
- Includes
- 100mm Extension Shaft, Locking Handle, Rotary Cam On-Off Switch
- Number of Poles
- 3
- Features
- High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A616
- Mounting Style
- Rear Panel
Dimensions
- Height
- 3 1/2 in
- Depth
- 3 in
- Width
- 3 1/2 in
- Minimum Enclosure Depth
- 6 in
- Maximum Enclosure Depth
- 10 in
- Fits Chest Size
- High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A616
Description
Switch, Contact Form 3PST, Current Rating 32 A, Depth 3 in, Environment Indoor, Features High Visibility Locking Switch, Locking Ports, Screw Clamp Connections, Replacement for Model 6A616, For Fuse Class Not Applicable, Handle Color Red, Height 3 1/2 in, Includes 100mm Extension Shaft, Locking Handle, Rotary Cam On-Off Switch, Maximum Enclosure Depth 10 in, Minimum Enclosure Depth 6 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.