Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00633 Super Soft Push broom - 24 in.

  • Mfr # GI136456

  • Zoro # G803686385


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Block Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI136456
Zoro #
G803686385
UPC #
654204700695
Country of Origin
China

Dimensions

Block Width
5 in

Details

Item
Push Broom

Description

Features
  • Super Bulldozer Push broom.
  • Size - 24 in.
  • Soft Polypropylene Fibers With Split Tips.
  • Heavy Duty Resin Block.
  • 60 in. Steel Handle.
  • Tight Grip Bracket Prevents Loose Handles.
  • Dimension - 6.24 x 6 x 62 in.
  • Item Weight - 3.77 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.