Zoro Homepage

24.5 in. Cable Ties, 175 lbs Tensile Strength, UV Black

  • Mfr # GI450796

  • Zoro # G615761935


product price: $44.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI450796
Zoro #
G615761935
UPC #
747216316692
Country of Origin
China

Description

Features -UV Stabilized Cable Ties 175 lb Tensile Strength 24.5in UV Black 50/Bag -General purpose use -Nylon 6/6 features light weight high strength and a wide temperature range -Contains increased resistance to UV light does not totally eliminate the destructive effects of the light Specifications - Color: UV Black - Material: Nylon 6/6 - Bundle Diameter: 7.2in - Tensile Strength: 175 lbs - Thickness: 0.08in - Size: 24.5in x 0.33in - Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.