Zoro Homepage

2HP 1500 CFM 12.0 Amps Inflatable Blower

  • Mfr # GI837148

  • Zoro # G603976679


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI837148
Zoro #
G603976679
UPC #
753153474180
Country of Origin
China

Description

From inflatable tubes to tents to full size exhibition domes, the Blower (BR) Series will fill up any inflatable with ease. From 1/8th HP to a full 2 HP, there is a BR for any size structure you have. Made from tough ABS and Polypropylene plastics with ETL certified motors, our blowers are superbly reliable and made to function through continuous use.
  • Volts: 120 V.
  • Hertz: 60 HZ.
  • Amps: 12 A.
  • Power(HP): 2.
  • Rated/Tested Air Flow: 1500/1100 CFM.
  • Speeds(RPM): 3200.
  • Cord Length(FT): 12.
  • Cord Dia(AWG): 16.
  • Housing: PP.
  • Color: Black and Red.
  • Dimensions: 18.5"L x 10.6"W x x19.9"H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.