Zoro Homepage

48362 25 ft. Polyethylene Icemaker Kit

  • Mfr # GI148358

  • Zoro # G204002869


product price: $36.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI148358
Zoro #
G204002869
UPC #
654204818093
Country of Origin
China

Description

Features
  • 1/4" x 25 ft. Poly Tube (qty 1)
  • Self piercing saddle valve (qty 1)
  • 1/4" Union (qty 1)
  • Brass Inserts (qty 2)
  • Delrin Sleeves (qty 2)
Specifications
  • Diemension: 9.25" H x 7.4" W x 1.75" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.