Zoro Homepage

5 in. x 100 ft. Twisted Nylon Rope Coilette

  • Mfr # GI700082

  • Zoro # G603720937


product price: $63.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI700082
Zoro #
G603720937
UPC #
723902380666
Country of Origin
China

Description

Our 3 Strand Twisted Nylon Rope is a great all purpose rope. Nylon is a strong, durable, UV resistant, rot and mildew resistant fiber. Nylon rope absorbs shock which makes it great for dock lines and anchor lines.
  • Rot and Mildew resistant.
  • Strong and Durable.
  • A great all around rope.
  • Excellent for dock lines, anchor line, or general purpose rope.
  • Size: 1/2" x 100'.
  • Dimensions: 8"L x 8"H x 6"W.
  • Working Load 704 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.