Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Square Box Type, 2 Gang, Non-Metallic

  • Mfr # GI151268

  • Zoro # G809198646


product price: $25.79
/ea

Key Features

Box Type
Square
Number of Gangs
2
Overall Length
4.83 in
Overall Width
4.83 in
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI151268
Zoro #
G809198646
UPC #
654204851410
Country of Origin
China

Dimensions

Overall Length
4.83 in
Overall Width
4.83 in

Details

Item
Box Cover
Box Type
Square
Number of Gangs
2
Material
Non-Metallic
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.