Shop GIZMO ENGINEERING
See all product information
Create Account
Alarm Box Flange Mount, ABS, Yellow, 4 in Diameter
- Mfr # HB-F
- Zoro # G923330830
product price:Â
$
30.15
/ea
Key Features
For Use With
AB-HB Alarm Box/Clearance height Bars
Housing Material
ABS
Color
Yellow
Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB-F
- Zoro #
- G923330830
- UPC #
- -
- Country of Origin
- United States
- For Use With
- AB-HB Alarm Box/Clearance height Bars
- Housing Material
- ABS
- Color
- Yellow
- Item
- Alarm Box
Dimensions
- Diameter
- 4 in
Description
GIZMO ENGINEERING HB-F is an alarm box designed for use with AB-HB Alarm Box/Clearance Height Bars. It features a flange mount for installation on a flat surface with a 4 in outer diameter and serves as a component for AB-HB Alarm Box/Clearance Height Bar installations. It has a yellow housing.
Key Features:
- Item: Alarm Box
- For Use With: AB-HB Alarm Box/Clearance Height Bars
- Mounting Style: Flange mount to flat surface
- Flange Diameter: 4 in outer diameter
- Mounting Holes: 1/4 in holes for #10 screw
- Color: Yellow
- Housing Material: ABS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.