Shop GIZMO ENGINEERING
See all product information
Create Account
Height Bar adapter/reducer to mount the Height Bar Alarm on bars smaller than 2 in
- Mfr # HB-R
- Zoro # G723548671
product price:Â
$
13.75
/ea
Key Features
For Use With
AB-HB Alarm Box/Clearance height bars
Color
Yellow
Material
ABS
Application
Mount to smaller bar diamter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB-R
- Zoro #
- G723548671
- UPC #
- -
- Country of Origin
- United States
- For Use With
- AB-HB Alarm Box/Clearance height bars
- Color
- Yellow
- Material
- ABS
- Application
- Mount to smaller bar diamter
- Item
- Alarm Box
Description
HB-R is a quick and easy way to adpat the Gizmo Engineering Clearance Height Bar Alarm from a 2 in pipe size down to smaller bars. Options are 1.5 in PVC pipe, 1.25 PVC conduit, 3/4 in EMT tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.