IBC Low Level Alarm 3/4 in Black Polypropylene pipe, Lithium battery, No suction pipe, Alarms
- Mfr # ILK-PF
- Zoro # G123548639
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILK-PF
- Zoro #
- G123548639
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Black
- Item
- IBC
- Includes
- Battery
Description
Gizmo Engineering ILK-PF is a heavy-duty IBC Tank Low Level Alarm designed specifically for monitoring chemical levels in Intermediate Bulk Containers (IBC). This model is an inalarm only in configuration, meaning it does not include a liquid suction or feed pipe, focusing strictly on providing critical level alerts to prevent process interruptions. Core Functionality & Alerts When liquid levels fall below the preset sensing point, the ILK-PF triggers two high-visibility alerts: Audible Warning: A loud, 103dB warbling buzzer that is designed to be heard even in noisy industrial environments. Visual Warning: A bright, flashing LED light that provides an immediate visual status indicator. Key Specifications Construction: Built with a polypropylene pipe and float switch for superior chemical resistance. The unit also utilizes PVC enclosure for durability. Mounting: Features a 2-inch NPS plug that fits standard IBC tank ports. Working Depth: The standard unit provides a working depth of 51 inches. Power: Operates on a lithium battery (included), ensuring the device is always active even during power outages. Durability & Chemical Compatibility The ILK-PF is engineered for harsh, corrosive, and wet environments, carrying an IP65 ingress protection rating. It is compatible with a wide range of industrial chemicals, including: Acids: Hydrochloric (conc.), Nitric (30%), and Sulfuric (up to 98%). Bases: Sodium HydroXide (50%) and Aqueous Ammonia. Others: Sodium Hypochlorite, various oils, and aqueous solutions up to 100 degC. Note that this model is not compatible with highly concentrated Sulfuric Acid (>90%), Lactic Acid, concentrated Peracetic Acid, or Ketones.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.