Shop GIZMO ENGINEERING
See all product information
Create Account
Tank Alarm BoX with Leak Sensor Probe Buzzer 103dB - 2ft, Sensing depth(maX)12 mm[05 in]
- Mfr # T-LKP
- Zoro # G723548701
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Color
Black
Includes
Battery
For Use With
Tank Alarms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-LKP
- Zoro #
- G723548701
- UPC #
- -
- Country of Origin
- United States
- Material
- ABS
- Color
- Black
- Includes
- Battery
- Item
- Tank Alarm
- For Use With
- Tank Alarms
Description
Gizmo Engineering T-LKP is a specialized tubular-style leak detection alarm sensor, part of the company's high-sensitivity leak detection product line designed for industrial and chemical applications. This battery-powered device provides early warning protection against leaks in tanks, containment pans, double-walled vessels, and critical chemical processes where even minor spills of conductive liquids could pose environmental, safety, or operational risks. The T-LKP model features a tubular sensor design (often denoted as T-LKP for the tubular variant with gold pins), constructed primarily from polypropylene for eXcellent chemical resistance and durability in corrosive environments. The sensor tube is sealed at the end with epoXy Novolac resin, ensuring reliable performance when detecting conductive fluids. The T-LKP suits facilities handling chemicals, wastewater, fuels, or other conductive liquids, such as manufacturing plants, laboratories, storage depots, and secondary containment areas. Its robust, corrosion-resistant build and low-maintenance design make it ideal for compliance with spill prevention regulations and risk mitigation. Gizmo Engineering emphasizes reliability in harsh conditions, with the T-LKP contributing to proactive leak management and reduced downtime or cleanup costs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.