Intrinsically Safe Battery A 2400mA-hr capacity, Lithium batteries, Shelf life 20 years
- Mfr # BT-IS
- Zoro # G523548659
product price:Â
$
66.49
/ea
Key Features
Width
1 in
Color
Blue
Height
0.5 in
For Use With
Intrinsically Safe Alarms
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-IS
- Zoro #
- G523548659
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- For Use With
- Intrinsically Safe Alarms
- Material
- Aluminum
- Item
- Intrinsically Safe
- Application
- Lithium Battery power, 2400mA-hr capacity
Dimensions
- Width
- 1 in
- Height
- 0.5 in
- Length
- 2 in
Description
BT-IS is a premium lithium battery pack engineered eXclusively as the replacement power source for Gizmo's Intrinsically Safe (I.S.) tank alarms, such as the IS-T model. Certified for use in Class 1, Division 1 hazardous locations, this battery ensures uninterrupted monitoring in corrosive, wet, or eXplosive environments like chemical processing plants, oil refineries, and storage tanks. This batter may be installed in the Hazardous Location. As the only approved battery for these alarms, it maintains full compliance with safety standards, allowing user-replaceable installation even in hazardous areas without specialized tools or electrical work. Supplied with new I.S. tank/drum alarms and also sold as a replacement/eXtra battery under the BT-IS part number. Whether you are monitoring secondary containment tanks or chemical process equipment, the BT-IS provides the reliable, certified energy needed to protect your assets and personnel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.