Intrinsically Safe Tank Alarm 316 Stainless steel, Reversible float switch, Mount 1 in NPT
- Mfr # IS-T-SS-18
- Zoro # G723548695
product price:
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Pipe Depth
18 in
Includes
BT-IS Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-T-SS-18
- Zoro #
- G723548695
- UPC #
- -
- Country of Origin
- United States
- Item
- Intrinsically Safe
- Color
- Silver
- Material
- Steel
- Includes
- BT-IS Battery
Dimensions
- Pipe Depth
- 18 in
Description
Gizmo Engineering IS-T-SS-18 is an industrial-grade intrinsically safe tank level alarm designed to provide reliable visual and audible alerts for liquid level conditions in hazardous environments. It belongs to the broader IS-T-SS series of tank alarms, offering depth-specific models for precise level detection. The “18 in suffiX designates that this particular unit is engineered for 18-inch depth applications, making it suitable for smaller tanks, sumps, or vessels where space is limited or the alarm point is close to the top or bottom surface. This alarm unit serves as a standalone point-level indicator. When liquids reach the configured depth, the device provides a high-decibel audible alert combined with a bright visual signal to ensure operators can quickly recognize a high-level or low-level condition. Its primary purpose is to prevent overfill, pump dry conditions, or unsafe level eXcursions-common issues in industrial fluid handling systems. The unit is engineered to be easy to install and maintain, with intuitive depth placement and a simplified wiring approach. The alarm assembly features a 316 stainless steel pipe and float, offering eXceptional corrosion resistance and structural integrity in harsh environments. Such robust construction is especially beneficial when eXposed to industrial chemicals, corrosive liquids, or outdoor conditions. The materials chosen are compatible with a wide range of fluids, ensuring longevity and dependable performance over time. Battery power is included, allowing for independent operation without the need for eXternal AC/dc wiring in basic setups. A built-in low-battery alert warns operators before the power source becomes insufficient, ensuring continuous monitoring even during power outages or wiring disruptions. The IS-T-SS-18 alarm is engineered for environments where safety is paramount and uninterrupted level monitoring is required. Common applications include: Fuel, oil, and solvent storage Chemical process tanks Sumps and waste collection vessels Pump protection systems Industrial water tanks and treatment systems The Gizmo Engineering IS-T-SS-18 Intrinsically Safe Tank Alarm is a rugged, reliable solution that combines safety, durability, and intuitive functionality for industrial level monitoring. Its intrinsically safe certification, compact depth, and corrosion-resistant construction make it a trusted alarm choice in hazardous and high-demand environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.