Shop GIZMO ENGINEERING
See all product information
Create Account
Tank Leak Alarm Lithium battery powered, Waterproof IP65 enclosure, gold-plated pins
- Mfr # AB1-LK
- Zoro # G623548658
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Includes
Battery
Length
5 in
Width
4 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB1-LK
- Zoro #
- G623548658
- UPC #
- -
- Country of Origin
- United States
- Item
- Alarm Box
- Includes
- Battery
- Color
- Grey
- Material
- PVC
Dimensions
- Height
- 2 in
- Length
- 5 in
- Width
- 4 in
Description
Gizmo Engineering leak alarm is connected to an alarm boX to annunciate any leaks in containment tanks or interstitial spaces, spill trays etc. The battery-powered alarm boX is connected to the level probe with 10 ft of cable. The level sensor is a capacitance sensor that responds to liquid levels of 1/2 in or greater. The electronics consume almost no power until in alarm state. This allows the battery to last for a decade. (Depending on the alarm activity) The sensor measures only 22 mm which is small enough to slip in a 3/4 in NPT or 3/4 in NPS threaded bung or port. To deploy the unit, simply slip the sensor through the access hole in the tank and allow it to descend to the tank bottom. (There may be eXtra cable sitting on the tank bottom but this is OK). After that just mount the electronics boX and any liquid presence will be signaled by the loud alarm and flashing LED. The buzzer may be silenced by pressing the button on the front of the electronics boX. There are some options available like a snooze alarm to sound the buzzer again in 30 minutes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.