Shop GIZMO ENGINEERING
See all product information
Create Account
Three Phase Power Alarm Buzzer volume 103dB - 2 ft, Enclosure 6X6X3 ingress protection IP65
- Mfr # PFA-3
- Zoro # G023548739
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Color
Sand
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA-3
- Zoro #
- G023548739
- UPC #
- -
- Country of Origin
- United States
- Includes
- Battery
- Color
- Sand
- Item
- Power Fail
- Material
- PVC
Description
Gizmo Engineering PFA-3 is a dedicated industrial alarm and monitoring device designed for use in control panels and power systems. At its core, the PFA-3 serves as a three-phase power monitor and alarm unit, enabling facilities and electrical technicians to efficiently detect and respond to abnormal power conditions in three-phase electrical systems. Specifically tailored for panel accessory applications, the PFA-3 continually observes the integrity of three-phase power. In the event of phase loss, imbalance, or other deviations outside predetermined thresholds, the unit triggers an audible alarm output. This capability makes it particularly useful in settings where power reliability is crucial, such as manufacturing floors, HVAC systems, and heavy machinery installations. Built with practical installation and maintenance in mind, the PFA-3 includes an integrated battery, ensuring continued operation and alarm function even during short power interruptions or maintenance conditions. Its compact panel-mount form factor supports straightforward integration into eXisting control cabinets. Unlike consumer-oriented electronics, the PFA-3 focuses on robustness and durability, meeting the needs of industrial environments where equipment must withstand continuous operation and occasional harsh conditions. End users typically pair the PFA-3 with other monitoring and control devices as part of a comprehensive system to safeguard electrical infrastructure. Regular use of the PFA-3 contributes to proactive maintenance strategies, helping to reduce unplanned downtime, protect sensitive equipment from damage due to power irregularities, and improve overall system safety. In summary, the Gizmo Engineering PFA-3 is a purpose-built panel alarm unit that combines vigilant three-phase power oversight with a straightforward alarm response mechanism, making it an essential component for industrial electrical monitoring applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.