Zoro Homepage

Truck and Trailer Terminal Cleaner Master Set

  • Mfr # GI284885

  • Zoro # G416151270


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI284885
Zoro #
G416151270
UPC #
652513990417
Country of Origin
China

Description

The 6-piece set is designed to clean ALL North American Truck and Trailer Towing Connectors.The unique patented design allows for precise removal of corrosion from both male and female pins while maintaining proper pin dimensions.The Trailer Connector Cleaner Master Set is also great for cleaning butt and bullet type connectors found on most tail and side marker assemblies.The 8044 kit includes custom-sized swabs for removing debris and applying the supplied DeoxIT contact enhancer solution.-For use on 4 5 6 7 spade and 7 round truck and trailer male and female terminals.-Includes: 6 Terminal Cleaners 6 8mm Swabs 12 5mm Swabs and 1 tube of DeoxIT electrical contact cleaner/enhancer.-Packaged in leather-style holster with magnetic clasp.-Replacement/individual part numbers listed inside package.-Maintains proper surface connections between truck and trailer.-Cleans tail and side marker light assemblies.-Cleans automotive type bullet and butt connectors.-Resizes worn connectors.-Can be used as Pin Wear Gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.