Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gizmo Twisted Wire Bore Brush Set - Brass GI1362642

Twisted Wire Bore Brush Set - Brass (Discontinued)

  • Mfr # GI1362642
  • Zoro # G603738239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI1362642
Zoro #
G603738239
UPC #
797410906281
Country of Origin
China

Description

This set features the most common sizes for cleaning tubes, ports, bearings and other general wire brush applications. Twisted wire gives it extra strength to increase cleaning action. Each brush is fitted with a 1⁄4 hex shaft for use with a standard 1⁄4 driver. Do not exceed 600 RPM. These brushes are meant for push and pull use. Never Turn Counter Clockwise.

Durable and abrasive bore brushes, 6-piece set (8, 10, 12, 15, 17 and 19mm sizes), 1⁄4 hex shank, Do Not Exceed 600 RMP , These brushes are meant for push, pull and clockwise use only, Do Not Turn Counterclockwise.

Include Sizes
  • 8mm, 10mm, 12mm, 15mm, 17mm and 19mm
Specifications
  • Finish: Brass
  • Dimension: 2 H x 5 W x 11 L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.